Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glutathione Reduced form, 1g

  • Mfr # G0074-1G

  • Zoro # G8252507


product price: $30.49
/ea

Key Features

Chemical Formula
C10H17N3O6S
Chemical Grade
Reagent
CAS Number
70-18-8
Chemical Container Size
1 g
Molecular Weight
307.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0074-1G
Zoro #
G8252507
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Glutathione Reduced form
Chemical Formula
C10H17N3O6S
Chemical Grade
Reagent
CAS Number
70-18-8
Molecular Weight
307.32
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Glutathione Reduced Form, CAS Number 70-18-8, Molecular Weight 307.32, Chemical Formula C10H17N3O6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.