Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1012-20LTPL
Zoro #
G8071959
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Item
Glycerin, Reagent, ACS
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
56-81-5
Chemical Formula
C3H8O3
Chemical Container Type
Drum
Chemical Grade
ACS
Molecular Weight
92.1
Shelf Life
12 mo
Description
Glycerin, Reagent, ACS, CAS Number 56-81-5, Molecular Weight 92.1, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.