Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Glycerin, Synt, USP, EP, BP, JP, 4L, Gls G1015-4LTGL

Glycerin, Synt, USP, EP, BP, JP, 4L, Gls (Discontinued)

  • Mfr # G1015-4LTGL
  • Zoro # G7961261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1015-4LTGL
Zoro #
G7961261
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Glycerin, Synthetic, USP, EP, BP, JP
Chemical Formula
C3H8O3
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
Molecular Weight
92.10
CAS Number
56-81-5
Chemical Container Material
Amber Glass
Chemical Grade
USP

Description

Glycerin, Synthetic, USP, EP, BP, JP, CAS Number 56-81-5, Molecular Weight 92.10, Chemical Formula C3H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.