Glyceryl Monooleate, 20L, CAS 25496-72-4
- Mfr # G1017-20LT
- Zoro # G7945563
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Drum
Chemical Container Material
Plastic
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1017-20LT
- Zoro #
- G7945563
- UPC #
- -
- Country of Origin
- United States
- Item
- Glyceryl Monooleate
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Concentration
- 100%
- CAS Number
- 25496-72-4
Dimensions
- Chemical Container Size
- 20 L
Description
Glyceryl Monooleate, Concentration 100 Percent, CAS Number 25496-72-4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.