Glyceryl Monooleate, 2.5L, Glass
- Mfr # G1017-2.5LTGL
- Zoro # G8034603
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Concentration
100%
Chemical Container Size
2.5 L
CAS Number
25496-72-4
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1017-2.5LTGL
- Zoro #
- G8034603
- UPC #
- -
- Country of Origin
- United States
- Item
- Glyceryl Monooleate
- Chemical Container Type
- Bottle
- Concentration
- 100%
- CAS Number
- 25496-72-4
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 L
Description
Glyceryl Monooleate, Concentration 100 Percent, CAS Number 25496-72-4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 L, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.