Zoro Homepage

Glycine, 25g

  • Mfr # G0099-25G

  • Zoro # G8162898


product price: $28.79
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Formula
C2H5NO2
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0099-25G
Zoro #
G8162898
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Glycine
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C2H5NO2
Chemical Grade
Lab
Molecular Weight
75.07 F.W.
CAS Number
56-40-6
Chemical Container Type
Bottle
Container Type
Bottle
Application
Industrial, Research Purpose
Product Type
Glycine
Container Material
Clear Glass
Features
Reagent
Purity
99 %
Form
Powder
Shipping Restrictions
HS 2922.49.4950
Quantity
25
Volume
25 g
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
G
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00008131
PubChem CID
750

Description

Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07 F.W., Chemical Formula C2H5NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.4950, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.