Glycine, 500g
Mfr # G0099-500G
Zoro # G8236179
product price: $53.59
/eaKey Features
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
56-40-6
Molecular Weight
75.07 F.W.
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0099-500G
Zoro #
G8236179
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Glycine
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
56-40-6
Molecular Weight
75.07 F.W.
Chemical Grade
Lab
Chemical Formula
C2H5NO2
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
Industrial, Research Purpose
Product Type
Glycine
Shipping Restrictions
HS 2922.49.4950
Features
Reagent
Purity
99 %
Container Material
Clear Glass
Form
Powder
REMOVE - Previous PI Node
G
Quantity
500
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00008131
PubChem CID
750
Description
Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07 F.W., Chemical Formula C2H5NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.4950, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.