Glycolic Acid, 500g
Mfr # G0110-500G
Zoro # G8137147
product price: $53.99
/eaKey Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Size
500 g
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0110-500G
Zoro #
G8137147
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Glycolic Acid
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Chemical Container Type
Bottle
CAS Number
79-14-1
Molecular Weight
76.05
Chemical Container Material
Clear Glass
Chemical Formula
C2H4O3
Description
Glycolic Acid, CAS Number 79-14-1, Molecular Weight 76.05, Chemical Formula C2H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.