Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glycolic Acid, 500g

  • Mfr # G0196-500G

  • Zoro # G8118098


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0196-500G
Zoro #
G8118098
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Glycolic Acid
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
76.05
CAS Number
79-14-1
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Chemical Formula
C2H4O3

Description

Glycolic Acid, CAS Number 79-14-1, Molecular Weight 76.05, Chemical Formula C2H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.