Glyoxal Bis(2-Hydroxyanil), 25g
Mfr # G0153-25G
Zoro # G8175769
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C14H12N2O2
CAS Number
1149-16-2
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0153-25G
Zoro #
G8175769
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Glyoxal Bis(2-Hydroxyanil)
Chemical Formula
C14H12N2O2
CAS Number
1149-16-2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
240.26
Description
Glyoxal Bis(2-Hydroxyanil), CAS Number 1149-16-2, Molecular Weight 240.26, Chemical Formula C14H12N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.