Zoro Homepage
This item is Discontinued.
Spectrum Chemical Glyoxylic Acid, Monohydrate, 100g G2006-100GM

Glyoxylic Acid, Monohydrate, 100g (Discontinued)

  • Mfr # G2006-100GM
  • Zoro # G8001003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2006-100GM
Zoro #
G8001003
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Glyoxylic Acid, Monohydrate
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, N.O.S. (Glyoxylic Acid), 8, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
92.06
CAS Number
563-96-2
Concentration
100%
Chemical Grade
Reagent
Chemical Formula
C2H2O3.H2O
Chemical Container Material
Amber Glass

Description

Glyoxylic Acid, Monohydrate, Concentration 100 Percent, CAS Number 563-96-2, Molecular Weight 92.06, Chemical Formula C2H2O3.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S. (Glyoxylic Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.