Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(+)-Griseofulvin, 25g

  • Mfr # G0384-25G

  • Zoro # G8258518


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Container Type
Bottle
Molecular Weight
352.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0384-25G
Zoro #
G8258518
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
(+)-Griseofulvin
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
352.77
Chemical Formula
C17H17ClO6
CAS Number
126-07-8
Shelf Life
24 mo

Description

(+)-Griseofulvin, CAS Number 126-07-8, Molecular Weight 352.77, Chemical Formula C17H17ClO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.