Zoro Homepage

Guaiacol Glycerol Ether, 25g

  • Mfr # G0159-25G

  • Zoro # G8152818


product price: $47.69
/ea

Key Features

Molecular Weight
198.22
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C10H14O4
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0159-25G
Zoro #
G8152818
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Guaiacol Glycerol Ether
Molecular Weight
198.22
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C10H14O4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
93-14-1

Description

Guaiacol Glycerol Ether, CAS Number 93-14-1, Molecular Weight 198.22, Chemical Formula C10H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.