Zoro Homepage

Guanidine Hydrochloride, 25g

  • Mfr # G0162-25G

  • Zoro # G8111439


product price: $41.19
/ea

Key Features

CAS Number
50-01-1
Chemical Container Material
Clear Glass
Chemical Formula
CH5N3HCl
Chemical Grade
Reagent
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0162-25G
Zoro #
G8111439
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Guanidine Hydrochloride
CAS Number
50-01-1
Chemical Container Material
Clear Glass
Chemical Formula
CH5N3HCl
Chemical Grade
Reagent
Molecular Weight
95.53
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Guanidine Hydrochloride, CAS Number 50-01-1, Molecular Weight 95.53, Chemical Formula CH5N3�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.