Guanidine Nitrate, 25g
Mfr # G0164-25G
Zoro # G8155137
product price: $43.29
/eaKey Features
Chemical Container Type
Bottle
CAS Number
506-93-4
Chemical Container Material
Clear Glass
Chemical Formula
CH5N3HNO3
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0164-25G
Zoro #
G8155137
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Guanidine Nitrate
Chemical Container Type
Bottle
CAS Number
506-93-4
Chemical Container Material
Clear Glass
Chemical Formula
CH5N3HNO3
Chemical Grade
Reagent
Shipping Restrictions
UN1467, Guanidine Nitrate, 5.1, PG III
Shelf Life
24 mo
Molecular Weight
122.08
Description
Guanidine Nitrate, CAS Number 506-93-4, Molecular Weight 122.08, Chemical Formula CH5N3�HNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN1467, Guanidine Nitrate, 5.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.