Zoro Homepage

Guanine, 1g

  • Mfr # G0169-1G

  • Zoro # G8123250


product price: $29.59
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
CAS Number
73-40-5
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0169-1G
Zoro #
G8123250
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Guanine
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
73-40-5
Shelf Life
24 mo
Chemical Formula
C5H5N5O
Chemical Container Type
Bottle
Molecular Weight
151.13

Description

Guanine, CAS Number 73-40-5, Molecular Weight 151.13, Chemical Formula C5H5N5O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.