Zoro Homepage

Guanine, 250g

  • Mfr # G0169-250G

  • Zoro # G8232128


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
250 g
CAS Number
73-40-5
Molecular Weight
151.13
Chemical Formula
C5H5N5O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0169-250G
Zoro #
G8232128
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Guanine
Chemical Container Material
Clear Glass
CAS Number
73-40-5
Molecular Weight
151.13
Chemical Formula
C5H5N5O
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Guanine, CAS Number 73-40-5, Molecular Weight 151.13, Chemical Formula C5H5N5O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.