Guanine, 25g
Mfr # G0169-25G
Zoro # G8150033
product price: $59.19
/eaKey Features
Shelf Life
24 mo
Molecular Weight
151.13
Chemical Formula
C5H5N5O
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0169-25G
Zoro #
G8150033
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Guanine
Shelf Life
24 mo
Molecular Weight
151.13
Chemical Formula
C5H5N5O
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
73-40-5
Chemical Container Type
Bottle
Description
Guanine, CAS Number 73-40-5, Molecular Weight 151.13, Chemical Formula C5H5N5O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.