Zoro Homepage

Guanosine, 100g

  • Mfr # G0171-100G

  • Zoro # G8171508


product price: $210.99
/ea
Free Shipping & Returns

Key Features

CAS Number
118-00-3
Molecular Weight
283.24
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0171-100G
Zoro #
G8171508
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Guanosine
CAS Number
118-00-3
Molecular Weight
283.24
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H13N5O5

Description

Guanosine, CAS Number 118-00-3, Molecular Weight 283.24, Chemical Formula C10H13N5O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.