Zoro Homepage

Guanosine 5-Triphosphate, Sodium Slt, 1g

  • Mfr # G2240-1GM

  • Zoro # G8072500


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Chemical Container Size
1 g
Concentration
100%
Molecular Weight
545.16
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2240-1GM
Zoro #
G8072500
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Guanosine 5'-Triphosphate, Sodium Salt
Chemical Container Material
Amber Glass
Concentration
100%
Molecular Weight
545.16
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
36051-31-7
Chemical Grade
Reagent
Chemical Formula
C10H15N5NaO14P3

Description

Guanosine 5'-Triphosphate, Sodium Salt, Concentration 100 Percent, CAS Number 36051-31-7, Molecular Weight 545.16, Chemical Formula C10H15N5NaO14P3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.