Zoro Homepage

Guard Chair

  • Mfr # 36462

  • Zoro # G610866901


product price: $5,106.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Frame Material
Stainless Steel
Includes
Umbrella Holder; Ring Buoy
Overall Height
86 in
Overall Width
40 in
Overall Depth
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36462
Zoro #
G610866901
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
86 in
Overall Width
40 in
Overall Depth
46 in
Seat Height
18 in
Frame Diameter
1.9 in
Platform Width
30 in
Platform Length
42 in
Step Width
20 in
Frame Material Thickness
0.065 in

Details

Item
Lifeguard Chairs
Frame Material
Stainless Steel
Includes
Umbrella Holder; Ring Buoy
Seat Folding
Foldable Seat
Seat Color
White
Seat Swiveling
Swiveling Seat
Includes Anchor Mechanism
Anchor Mechanism Included
Platform Color
White
Portability
Fixed
Step Material
ABS
Seat Material
Foam
Number of Wheels
0
Entry Location
Back Entry
Step Color
White
Frame Material Grade
304L
Mount Type
Anchor
Frame Color
Silver
Frame Finish
Electropolished
Assembly
Unassembled
Platform Material
RTM

Description

Lifeguard Chairs, Frame Color Silver, Frame Material Stainless Steel, Overall Depth 46 in, Overall Height 86 in, Overall Width 40 in, Entry Location Back Entry, Portability Fixed, Mount Type Anchor, Platform Material RTM, Platform Length 42 in, Platform Width 30 in, Platform Color White, Step Color White, Step Material ABS, Step Width 20 in, OSHA Compliance Not Applicable, Includes Anchor Mechanism Anchor Mechanism Included, Number of Wheels 0, Wheel Diameter Not Applicable, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.