Zoro Homepage

Guard Chair

  • Mfr # 40923

  • Zoro # G110866746


product price: $10,639.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Frame Material
Stainless Steel
Includes
(2) Wheels, Mounting Bracket
Seat Height
41 1/8 in
Overall Depth
59 1/8 in
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40923
Zoro #
G110866746
UPC #
-
Country of Origin
United States

Dimensions

Seat Height
41 1/8 in
Overall Depth
59 1/8 in
Overall Height
62 in
Overall Width
65 7/8 in
Frame Diameter
1.9 in
Platform Width
52 in
Platform Length
42 in
Wheel Diameter
6 in
Step Width
61 in
Frame Material Thickness
0.065 in

Details

Item
Lifeguard Chairs
Frame Material
Stainless Steel
Includes
(2) Wheels, Mounting Bracket
Platform Material
Fiberglass
Seat Material
Foam
Platform Color
White
Seat Color
White
Step Color
White
Frame Material Grade
304L
Portability
Portable
Frame Color
Silver
Entry Location
Front Entry
Step Material
Fiberglass
Mount Type
Freestanding
Frame Finish
Electropolished
Seat Folding
Foldable Seat
Seat Swiveling
Swiveling Seat
Assembly
Unassembled
Number of Wheels
2
Includes Anchor Mechanism
No Anchor Mechanism

Description

Lifeguard Chairs, Frame Color Silver, Frame Material Stainless Steel, Overall Depth 59 1/8 in, Overall Height 62 in, Overall Width 65 7/8 in, Entry Location Front Entry, Portability Portable, Mount Type Freestanding, Platform Material Fiberglass, Platform Length 42 in, Platform Width 52 in, Platform Color White, Step Color White, Step Material Fiberglass, Step Width 61 in, OSHA Compliance Not Applicable, Includes Anchor Mechanism No Anchor Mechanism, Number of Wheels 2, Wheel Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.