Zoro Homepage
This item is Discontinued.
Spectrum Chemical H2O2, 35 Pct Sltn, FCC, 4L, Pls, PK4 HY115-4LTPL-CS4

H2O2, 35 Pct Sltn, FCC, 4L, Pls, PK4 (Discontinued)

  • Mfr # HY115-4LTPL-CS4
  • Zoro # G8021181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY115-4LTPL-CS4
Zoro #
G8021181
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Hydrogen Peroxide
Chemical Container Type
Jug
Chemical Formula
H2O2
Concentration
35%
Chemical Grade
FCC
Shelf Life
12 mo
Molecular Weight
34.01
CAS Number
7722-84-1
Chemical Container Material
Plastic
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Application
Food and Beverage, Nutritional Supplement
Container Type
Jug
Product Type
Hydrogen Peroxide
Form
Liquid
Features
Refrigerate
Container Material
Plastic
Volume
4 L
Storage Temperature - Maximum
10 Degrees C
REMOVE - Previous PI Node
H
Storage Temperature - Minimum
0 Degrees C
Quantity
1

Description

Hydrogen Peroxide, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 12 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.