H2O2, 35 Pct Sltn, FCC, 500mL, Pls, PK6

  • Mfr # HY115-500MLPL-CS6
  • Zoro # G7977510
product price: 
$
594.99
/pk of 6, $99.17/ea
Free Shipping & Returns

Key Features

Chemical Grade
FCC
Chemical Formula
H2O2
Molecular Weight
34.01
Chemical Container Material
Plastic
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY115-500MLPL-CS6
Zoro #
G7977510
UPC #
-
Country of Origin
United States
Item
Hydrogen Peroxide
Chemical Grade
FCC
Chemical Formula
H2O2
Molecular Weight
34.01
Chemical Container Material
Plastic
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Special Information
Refrigerate
Chemical Container Type
Bottle
CAS Number
7722-84-1
Concentration
35 %
Shelf Life
12 mo
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement
Color
Colorless
Product Type
Hydrogen Peroxide
Container Material
Plastic
Form
Liquid
Features
Refrigerate
Volume
500 mL
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
10 Degrees C
Storage Temperature - Minimum
0 Degrees C
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Hydrogen Peroxide, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 12 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews