Shop SPECTRUM

H2O2, 35 Pct Sltn, Techncl, 500mL, Pls, PK6

  • Mfr # H1075-500MLPL-CS6
  • Zoro # G8030132

product price: 
$
360.99
/pk of 6, $60.17/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Special Information
Refrigerate
Chemical Formula
H2O2
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1075-500MLPL-CS6
Zoro #
G8030132
UPC #
-
Country of Origin
United States
Item
Hydrogen Peroxide
Chemical Container Type
Bottle
Special Information
Refrigerate
Chemical Formula
H2O2
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Chemical Container Material
Plastic
Molecular Weight
34.01
CAS Number
7722-84-1
Chemical Grade
Lab
Concentration
35 %
Shelf Life
24 mo
Container Type
Bottle
Application
Industrial, Research Purpose
Color
Colorless
Product Type
Hydrogen Peroxide
Form
Liquid
Features
Refrigerate
Container Material
Plastic
Storage Temperature - Minimum
0 Degrees C
Storage Temperature - Maximum
10 Degrees C
REMOVE - Previous PI Node
H
Volume
500 mL
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Hydrogen Peroxide, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.