Zoro Homepage

H3PO4, Rgnt, ACS, 2.5L, Gls

  • Mfr # P1095-2.5LTGL

  • Zoro # G8051421


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Formula
H3PO4
Chemical Grade
ACS
Chemical Container Size
2.5 L
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1095-2.5LTGL
Zoro #
G8051421
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Phosphoric Acid
Form
Liquid
Chemical Formula
H3PO4
Chemical Grade
ACS
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
98
CAS Number
7664-38-2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1805, Phosphoric Acid Solution, 8, PG III
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Phosphoric Acid
Container Material
Glass
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 L
REMOVE - Previous PI Node
P

Description

Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.