Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hematoxylin, 25g

  • Mfr # H0006-25G

  • Zoro # G8222599


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C16H14O6
Shelf Life
24 mo
Molecular Weight
302.28 F.W.
CAS Number
517-28-2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0006-25G
Zoro #
G8222599
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hematoxylin
Chemical Formula
C16H14O6
Shelf Life
24 mo
Molecular Weight
302.28 F.W.
CAS Number
517-28-2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Application
Histology Laboratories
Container Type
Bottle
Product Type
Hematoxylin
Form
Powder
Concentration
4 to 16%
Container Material
Clear Glass
Purity
97 %
Shipping Restrictions
HS 2932.99.7000
Features
Light Sensitive
Storage Temperature - Minimum
20 Degrees C
PubChem CID
320930
Storage Temperature - Maximum
22 Degrees C
Volume
25 g
Quantity
25
REMOVE - Previous PI Node
H
MDL Number
MFCD00078111

Description

Hematoxylin, Concentration 4 to 16 Percent, CAS Number 517-28-2, Molecular Weight 302.28 F.W., Chemical Formula C16H14O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2932.99.7000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.