Shop SPECTRUM
See all product information
Create Account
HEPES, Biological Buffer, Ultrapure, 250g
- Mfr # H1089-250GM
- Zoro # G7904108
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H18O4N2S
Chemical Grade
Purified
Chemical Container Size
250 g
Shelf Life
18 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1089-250GM
- Zoro #
- G7904108
- UPC #
- -
- Country of Origin
- United States
- Item
- HEPES, Biological Buffer, Ultrapure
- Chemical Formula
- C8H18O4N2S
- Chemical Grade
- Purified
- Shelf Life
- 18 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7365-45-9
- Molecular Weight
- 238.3
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 250 g
Description
HEPES, Biological Buffer, Ultrapure, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18O4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 250 g, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.