Zoro Homepage
This item is Discontinued.
Spectrum Heptafluorobutyric Acid, 10ml A5713-10ML

Heptafluorobutyric Acid, 10ml (Discontinued)

  • Mfr # A5713-10ML
  • Zoro # G8264967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5713-10ML
Zoro #
G8264967
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Heptafluorobutyric Acid
Chemical Container Type
Bottle
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptafluorobutyric Acid), 8, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
375-22-4
Shelf Life
24 mo
Chemical Formula
C4HF7O2
Molecular Weight
214.04

Description

Heptafluorobutyric Acid, CAS Number 375-22-4, Molecular Weight 214.04, Chemical Formula C4HF7O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptafluorobutyric Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.