Zoro Homepage

Heptane, 25mL

  • Mfr # H0088-25ML

  • Zoro # G8142832


product price: $29.69
/ea

Key Features

CAS Number
142-82-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
100.21 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0088-25ML
Zoro #
G8142832
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Heptane
CAS Number
142-82-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
100.21 F.W.
Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN1206
Chemical Grade
Lab
Chemical Formula
C7H16
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Heptane
Features
Reagent
Purity
99 %
Container Material
Clear Glass
Form
Liquid
PubChem CID
8900
Volume
25 mL
Quantity
25
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00009544

Description

Heptane, Concentration Not Applicable, CAS Number 142-82-5, Molecular Weight 100.21 F.W., Chemical Formula C7H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.5000, PG II, UN1206, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.