Shop SPECTRUM
See all product information
Create Account
Heptanesulfonic Acid Sodium Salt, 5g
- Mfr # H1027-5GM
- Zoro # G8065771
product price:Â
$
94.89
/ea
Key Features
CAS Number
22767-50-6
Concentration
100%
Molecular Weight
220.24
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1027-5GM
- Zoro #
- G8065771
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Heptanesulfonic Acid Sodium Salt
- CAS Number
- 22767-50-6
- Concentration
- 100%
- Molecular Weight
- 220.24
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- CH3(CH2)6SO3Na.H2O
Dimensions
- Chemical Container Size
- 5 g
Description
1-Heptanesulfonic Acid Sodium Salt, Concentration 100 Percent, CAS Number 22767-50-6, Molecular Weight 220.24, Chemical Formula CH3(CH2)6SO3Na.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.