Zoro Homepage

Heptanoic Anhydride, 500mL

  • Mfr # H0353-500ML

  • Zoro # G8289981


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C14H26O3
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0353-500ML
Zoro #
G8289981
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Heptanoic Anhydride
Chemical Formula
C14H26O3
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
242.36
Shelf Life
24 mo
CAS Number
626-27-7

Description

Heptanoic Anhydride, CAS Number 626-27-7, Molecular Weight 242.36, Chemical Formula C14H26O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.