Shop SPECTRUM
See all product information
Create Account
Heptyl 4-Hydroxybenzoate, 100g, Amber Glss
- Mfr # H1532-100GM
- Zoro # G8047459
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
1085-12-7
Concentration
100%
Chemical Container Size
100 g
Molecular Weight
236.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1532-100GM
- Zoro #
- G8047459
- UPC #
- -
- Country of Origin
- United States
- Item
- Heptyl 4-Hydroxybenzoate
- Chemical Container Type
- Bottle
- CAS Number
- 1085-12-7
- Concentration
- 100%
- Molecular Weight
- 236.31
- Shelf Life
- 24 mo
- Chemical Formula
- C14H20O3
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
Heptyl 4-Hydroxybenzoate, Concentration 100 Percent, CAS Number 1085-12-7, Molecular Weight 236.31, Chemical Formula C14H20O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.