Zoro Homepage
This item is Discontinued.
Spectrum Heptyltriphenylphosphonium Bromide, 500g H0545-500G

Heptyltriphenylphosphonium Bromide, 500g (Discontinued)

  • Mfr # H0545-500G
  • Zoro # G8200418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0545-500G
Zoro #
G8200418
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Heptyltriphenylphosphonium Bromide
Chemical Container Type
Bottle
CAS Number
13423-48-8
Molecular Weight
441.39
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C25H30BrP
Shelf Life
24 mo

Description

Heptyltriphenylphosphonium Bromide, CAS Number 13423-48-8, Molecular Weight 441.39, Chemical Formula C25H30BrP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.