Zoro Homepage

Hesperidin, 500g

  • Mfr # H0049-500G

  • Zoro # G8183898


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
520-26-3
Chemical Container Material
Clear Glass
Chemical Formula
C28H34O15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0049-500G
Zoro #
G8183898
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Hesperidin
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
520-26-3
Chemical Container Material
Clear Glass
Chemical Formula
C28H34O15
Shelf Life
24 mo
Molecular Weight
610.62

Description

Hesperidin, CAS Number 520-26-3, Molecular Weight 610.62, Chemical Formula C28H34O15, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.