Zoro Homepage
This item is Discontinued.
Spectrum Hexaamminecobalt(Iii) Chloride, 25g H0051-25G

Hexaamminecobalt(Iii) Chloride, 25g (Discontinued)

  • Mfr # H0051-25G
  • Zoro # G8288338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0051-25G
Zoro #
G8288338
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexaamminecobalt(Iii) Chloride
Shelf Life
24 mo
CAS Number
10534-89-1
Chemical Formula
H18Cl3CoN6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
267.47

Description

Hexaamminecobalt(Iii) Chloride, CAS Number 10534-89-1, Molecular Weight 267.47, Chemical Formula H18Cl3CoN6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.