This item is Discontinued.

Spectrum Chemical Hexabromotriphenylene, 1g, Glass H1782-1GM

Hexabromotriphenylene, 1g, Glass (Discontinued)

  • Mfr # H1782-1GM
  • Zoro # G7912042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1782-1GM
Zoro #
G7912042
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
2,3,6,7,10,11-Hexabromotriphenylene, 98+%
Chemical Formula
C18H6Br6
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
82632-80-2
Chemical Grade
Reagent
Molecular Weight
701.67
Concentration
100%
Shelf Life
24 mo

Description

2,3,6,7,10,11-Hexabromotriphenylene, 98+ Percent, Concentration 100 Percent, CAS Number 82632-80-2, Molecular Weight 701.67, Chemical Formula C18H6Br6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.