Zoro Homepage

Hexachloroethane, 500g

  • Mfr # H0060-500G

  • Zoro # G8100473


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
236.72
CAS Number
67-72-1
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0060-500G
Zoro #
G8100473
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Hexachloroethane
Molecular Weight
236.72
CAS Number
67-72-1
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Formula
C2Cl6
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Hexachloroethane, CAS Number 67-72-1, Molecular Weight 236.72, Chemical Formula C2Cl6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.