Hexacosane, 5g
Mfr # H0050-5G
Zoro # G8137381
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
630-01-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0050-5G
Zoro #
G8137381
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Hexacosane
Shelf Life
24 mo
CAS Number
630-01-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C26H54
Molecular Weight
366.71
Description
Hexacosane, CAS Number 630-01-3, Molecular Weight 366.71, Chemical Formula C26H54, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.