Zoro Homepage

Hexadecyltrimethylammonium Bromide, 25g

  • Mfr # H0081-25G

  • Zoro # G8153743


product price: $27.39
/ea

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Size
25 g
Molecular Weight
364.46
Chemical Formula
C19H42BrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0081-25G
Zoro #
G8153743
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexadecyltrimethylammonium Bromide
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
364.46
Chemical Formula
C19H42BrN
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
CAS Number
57-09-0
Chemical Container Type
Bottle

Description

Hexadecyltrimethylammonium Bromide, CAS Number 57-09-0, Molecular Weight 364.46, Chemical Formula C19H42BrN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.