Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexadecyltrimethylammonium Chloride, 25g

  • Mfr # H0082-25G

  • Zoro # G8229571


product price: $64.29
/ea

Key Features

CAS Number
112-02-7
Shelf Life
24 mo
Chemical Formula
C19H42NCl
Chemical Container Size
25 g
Molecular Weight
320.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0082-25G
Zoro #
G8229571
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexadecyltrimethylammonium Chloride
CAS Number
112-02-7
Shelf Life
24 mo
Chemical Formula
C19H42NCl
Molecular Weight
320.01
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Hexadecyltrimethylammonium Chloride, CAS Number 112-02-7, Molecular Weight 320.01, Chemical Formula C19H42NCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.