Hexafluoroacetylacetone, 5g
Mfr # H0476-5G
Zoro # G8279649
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s. (Hexafluoroacetylacetone), 8, PG II
Shelf Life
24 mo
Molecular Weight
208.06
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0476-5G
Zoro #
G8279649
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Hexafluoroacetylacetone
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s. (Hexafluoroacetylacetone), 8, PG II
Shelf Life
24 mo
Molecular Weight
208.06
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
1522-22-1
Chemical Formula
C5H2F6O2
Chemical Grade
Reagent
Description
Hexafluoroacetylacetone, CAS Number 1522-22-1, Molecular Weight 208.06, Chemical Formula C5H2F6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, n.o.s. (Hexafluoroacetylacetone), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.