Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Hexafluorobenzene, 25g H0085-25G

Hexafluorobenzene, 25g (Discontinued)

  • Mfr # H0085-25G
  • Zoro # G8161470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0085-25G
Zoro #
G8161470
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexafluorobenzene
Chemical Formula
C6F6
Chemical Container Material
Clear Glass
Molecular Weight
186.05
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Hexafluorobenzene), 3, PG II
CAS Number
392-56-3
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Hexafluorobenzene, CAS Number 392-56-3, Molecular Weight 186.05, Chemical Formula C6F6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Hexafluorobenzene), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.