Zoro Homepage

Hexamethonium Bromide, 25g

  • Mfr # H0481-25G

  • Zoro # G8230579


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Molecular Weight
362.19
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
55-97-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0481-25G
Zoro #
G8230579
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexamethonium Bromide
Molecular Weight
362.19
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
55-97-0
Chemical Formula
C12H30Br2N2
Chemical Grade
Reagent

Description

Hexamethonium Bromide, CAS Number 55-97-0, Molecular Weight 362.19, Chemical Formula C12H30Br2N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.