Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexamethylbenzene, 5g

  • Mfr # H0087-5G

  • Zoro # G8211119


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
162.28
Chemical Formula
C12H18
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0087-5G
Zoro #
G8211119
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Hexamethylbenzene
Molecular Weight
162.28
Chemical Formula
C12H18
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
87-85-4

Description

Hexamethylbenzene, CAS Number 87-85-4, Molecular Weight 162.28, Chemical Formula C12H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.