Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexamethyldisiloxane, 500mL

  • Mfr # H0091-500ML

  • Zoro # G8114351


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H18OSi2
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
107-46-0
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Hexamethyldisiloxane), 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0091-500ML
Zoro #
G8114351
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Hexamethyldisiloxane
Chemical Formula
C6H18OSi2
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
107-46-0
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Hexamethyldisiloxane), 3, PG II
Chemical Container Type
Bottle
Molecular Weight
162.38
Chemical Container Material
Clear Glass

Description

Hexamethyldisiloxane, CAS Number 107-46-0, Molecular Weight 162.38, Chemical Formula C6H18OSi2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Hexamethyldisiloxane), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.