Zoro Homepage

Hexamethylenetetramine, 25g

  • Mfr # H0093-25G

  • Zoro # G8113091


product price: $32.69
/ea

Key Features

Shelf Life
24 mo
CAS Number
100-97-0
Chemical Container Size
25 g
Chemical Grade
Lab
Shipping Restrictions
Class 4.1, HS 2933.99.9701, PG III, UN1328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0093-25G
Zoro #
G8113091
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexamethylenetetramine
Shelf Life
24 mo
CAS Number
100-97-0
Chemical Grade
Lab
Shipping Restrictions
Class 4.1, HS 2933.99.9701, PG III, UN1328
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Chemical Formula
C6H12N4
Container Type
Bottle
Product Type
Hexamethylenetetramine
Container Material
Clear Glass
Purity
99 %
Features
Reagent
Form
Powder
Molecular Weight
140.19 F.W.
REMOVE - Previous PI Node
H
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
25 g
MDL Number
MFCD00006895
Quantity
25
PubChem CID
4101

Description

Hexamethylenetetramine, Concentration Not Applicable, CAS Number 100-97-0, Molecular Weight 140.19 F.W., Chemical Formula C6H12N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.1, HS 2933.99.9701, PG III, UN1328, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.