Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexamethylphosphoric Triamide, 500g

  • Mfr # H0095-500G

  • Zoro # G8179320


product price: $250.99
/ea
Free Shipping & Returns

Key Features

CAS Number
680-31-9
Chemical Formula
C6H18N3OP
Molecular Weight
179.2
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0095-500G
Zoro #
G8179320
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Hexamethylphosphoric Triamide
CAS Number
680-31-9
Chemical Formula
C6H18N3OP
Molecular Weight
179.2
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Hexamethylphosphoric Triamide, CAS Number 680-31-9, Molecular Weight 179.2, Chemical Formula C6H18N3OP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.