Zoro Homepage

Hexanoic Acid, 25mL

  • Mfr # H0105-25ML

  • Zoro # G8175489


product price: $29.69
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H12O2
Molecular Weight
116.16
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0105-25ML
Zoro #
G8175489
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Hexanoic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H12O2
Molecular Weight
116.16
CAS Number
142-62-1
Chemical Container Type
Bottle
Shipping Restrictions
UN2829, Caproic Acid, 8, PG III
Chemical Grade
Reagent

Description

Hexanoic Acid, CAS Number 142-62-1, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2829, Caproic Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.