Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexenyl Acetate, 25ml

  • Mfr # A1338-25ML

  • Zoro # G8276499


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H14O2
Chemical Container Size
25 mL
Chemical Grade
Reagent
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
CAS Number
5048-26-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1338-25ML
Zoro #
G8276499
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
5-Hexenyl Acetate
Chemical Formula
C8H14O2
Chemical Grade
Reagent
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
CAS Number
5048-26-0
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 142.20
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

5-Hexenyl Acetate, CAS Number 5048-26-0, Molecular Weight F.W. 142.20, Chemical Formula C8H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.